KOMET® indexable insert 13-210

Article no.: 236553 13-210
plus VAT at the current rate Prices plus delivery costs
on request
In stock
150 pieces in stock

Product details

Technical Data

ISO code indexable insert SOEX 050204
Series KUB Quatron®
Designation 13-210
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0,12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236553 13-210
EAN / GTIN 4047109258310
Manufacturer number W83 13210.047935

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Tool holders
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
    Select article variation and quantity

    Designation type W83 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart