This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Marking needle 3 mm

Article no.: 358757 3

Product details

Technical Data

Type 1560MLN
L1 53,5 mm
L2 0,1 mm
Radius R1 1 mm
⌀ D1 3 mm
suitable for 358752
Type of product Engraving and marking needles

Identification numbers & Classifications

Article number 358757 3
Manufacturer number 550475

Description

Version:

The greater the eccentricity L2, the heavier the marking. Rule of thumb for a well-defined legend: feed rate (mm/min) × 10 = spindle speed (rpm).

Downloads & documents