Drawer 30 mm, empty

Article no.: 693177
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Schublade 30 mm, leer
Material Plastic
Overall height 30 mm
Installed in housing no
Front height 30 mm
With locking yes
Type of locking locking when closed
Type of unlocking with individual release
With grip handle yes
With labelling strip yes
Guided pull-out shelves yes
Type of drawer runner installation the drawer has fixed runner mechanisms
With lock no
Colour black; transparent
Type of product drawer
Content single part

Identification & Classification

Article number 693177
EAN / GTIN 8024482178844
Manufacturer number AIBOX3.E
Manufacturer/responsible person GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 Valsamoggia BO, Italia, www.gtline.com

Description

Execuţie:

Sertar gol, cu capac.

Adaptat pentru:

Geantă de scule 693150 / 693155.