{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BLK 1.6LE | |
Power supply | Mains operated | |
Power consumption | 350 W | |
Rate of strokes | 1.500 min-1 | |
maximum material thickness steel 400 N/mm2 | 1,6 mm | |
maximum material thickness steel 800 N/mm2 | 0,7 mm | |
Radius of the smallest curve | 70 mm | |
Cutting speed | 2,7 m/min | |
Cutting width | 5 mm | |
Weight | 1,9 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Nibblers |
Article number | 078111 723239 | |
EAN / GTIN | 4014586869926 | |
Manufacturer number | 72323960000 |