{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | HM 2620 E | |
Power consumption | 2.300 W | |
Power supply | Mains-powered | |
Air temperature | 50 °C - 700 °C | |
Air flow volume | 150 l/min - 500 l/min | |
Weight | 840 g | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Type of product | Hot air pistol |
Article number | 078321 89504 | |
EAN / GTIN | 4007841089504 |