Pair of cold protection gloves Tegera® 117, Glove size: 7

Article no.: 094821 7
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
56 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 511

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Reinforced crook of the thumb; Hook & loop fastener
Contents 1
Application reusable
Glove size 7
Application range Precision; All-round
Standard EN 511
Length 230 mm
EN 388 2121X
EN 511 01X
Backing material Full-grain goatskin leather, nylon
Coating variant No coating
Colour white / black
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094821 7
EAN / GTIN 7392626010611
Manufacturer number 117/7

Description

Version:

Tegera® 117. Comfortable cold protection gloves of full-grain goatskin and nylon. Robust thanks to reinforcing elements on the fingers and thumbs. Suitable for precision work, due to the outstanding finger tip sensitivity. With hook and loop fastening.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart