{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Application type | left-hand | |
Minimum pre-drill ⌀ Dmin | 30,5 mm | |
Centre offset L3 | 17,5 mm | |
Insert height L2 | 11,5 mm | |
Overall length L | 250 mm | |
Insert screw | 279815 13 | |
Type of product | Boring bar |
Article number | 273915 25 | |
EAN / GTIN | 4045197763167 | |
Manufacturer number | 273915 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Boring bar, left-hand, Shank ⌀ DS: 25mm
on request
In stock
13 pieces in stock
179,98 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
179,98 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
139,73 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
139,73 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 250 mm | 250 mm | 200 mm | 200 mm |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm | 25 mm |
Minimum pre-drill ⌀ Dmin | 30,5 mm | 30,5 mm | 25 mm | 25 mm |
Application type | left-hand | right-hand | left-hand | right-hand |
Centre offset L3 | 17,5 mm | 17,5 mm | 12 mm | 12 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |