{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1,2 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 481 mm | |
Width | 920 mm | |
Depth | 25 mm | |
suitable for type | 1000 | |
Safe working load | 100 kg | |
Perforated panel version | single-sided; with brush strip | |
Weight | 6 kg | |
Type of product | Perforated rear panel |
Article number | 928111 1000 | |
EAN / GTIN | 4062406113162 | |
Manufacturer number | 928111 1000 |