Inclined shelf for eForm, for cabinet / compartment width in G: 30

Article no.: 942550 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0,9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Material galvanised
Width 700 mm
Depth 625 mm
Usable width 700 mm
Usable depth 660 mm
Thickness 35 mm
Application range Large-capacity cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 942550 30
EAN / GTIN 4062406135935
Manufacturer number 942550 30

Description

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Supplied with:

Storage shelf with brackets.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
Storage shelves are not suitable for heavy-duty cabinets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart