{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0,5 mm/m | |
Error limit for overhead measurement | 0,75 mm/m | |
Magnet | Permanent magnet | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Material of the housing | Light metal alloy | |
Length | 400 mm | |
Type of product | Spirit level |
Article number | 467220 400 | |
EAN / GTIN | 4005069191771 |
This article |
Recommendations |
|
---|---|---|
Light metal spirit level with magnet, Length: 400mm
on request
In stock
74 pieces in stock
75,44 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
44,05 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Through grip | no | |
Error limit for overhead measurement | 0,75 mm/m | 0,75 mm/m |
Error limit in normal position | 0,5 mm/m | 0,5 mm/m |
Length | 400 mm | 400 mm |
Magnet | Permanent magnet | |
Cross section | 24 × 55 mm | |
Type of product | Spirit level | Spirit level |