{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 116 Profi | |
Body ⌀ | 30 mm | |
Hoop ⌀ | 5 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | shared keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085870 30 | |
EAN / GTIN | 4003482441121 | |
Manufacturer number | 116/30 GL.Z1 |
This article |
Recommendations |
|
---|---|---|
Precision cylinder lock shared keys, Body ⌀: 30mm
on request
In stock
405 pieces in stock
€17.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 104 pieces in stock
€5.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 2 | 3 |
Hoop hardened | yes | yes |
Body ⌀ | 30 mm | 30 mm |
compatible with integrated locking systems | no | no |
Locking | shared keys | individual keys |
Number of locks | 1 | 1 |
Type of product | Padlock | Padlock |