{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 70 mm | |
⌀ D2 | 26 mm | |
External ⌀ D | 50 mm | |
L2 | 24 mm | |
L3 | 24 mm | |
Adjustment travel V | 10 mm | |
Thread M | M5 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307508 6 | |
EAN / GTIN | 2050001653277 | |
Manufacturer number | 16.507.63.06.Z |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hydraulic chuck short, slim, HSK-A 63, Clamping range ⌀ D1: 6mm
on request
In stock
15 pieces in stock
573,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
511,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
679,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
380,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
394,45 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 26 mm | 26 mm | 12 mm | 26 mm | 26 mm |
Adapter | HSK-A 63 | HSK-A 63 | HSK-E 50 A = 70 | HSK-A 63 | HSK-A 63 |
Overhang dimension A | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
External ⌀ D | 50 mm | 50 mm | 42 mm | 50 mm | 50 mm |
Shape | A | A | A | A | A |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |