Countersink 90° uncoated

Article no.: 150395
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
186 pieces in stock
  • Countersink tip angle: 90
  • Tool material: HSS
  • Standard: DIN 335 D
  • Shank: Morse taper
  • Through-coolant: no

Description

Version:

Countersinks radially relief ground. Chip flutes are ground from solid up to size 31. Chip angle varies with the countersink ⌀ for optimum chip formation. Countersink point and circumference are relief ground and cut easily.
Economy countersink version.

Note:

For countersink bits with shank 6.3 mm (1/4 inch) see Group 67.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ Dc (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart