Labelling strip set 10 pieces, Drawer usable width in G: 26

Article no.: 951030 26
Set price 10 Piece (1,19 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
64 pieces in stock

Select article variation and quantity

Drawer usable width in G Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 685 mm
Width 20.5 mm
Type of product Label holder

Identification & Classification

Article number 951030 26
EAN / GTIN 4062406304478
Manufacturer number 951030 26
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The labelling strips for the handles of GridLine drawers are easy to replace and easy to rewrite. Printed grey and orange on both sides.

Suitable for:

Handles of GridLine drawers.

Supplied with:

Pack of 10 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart