Slotted / plain divider sets 75/2

Article no.: 950570 75/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
  • Drawer usable area in G: 36×24

Product details

Technical Data

Drawer usable area in G 36×24
Height 50 mm
suitable for drawer front height 75 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 24
suitable for drawers usable width 900 mm
suitable for drawers usable depth 600 mm
Weight 0.978 kg
Type of product Drawer divider

Identification numbers & Classifications

Article number 950570 75/2
EAN / GTIN 4062406153540

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 36×24G.

Suitable for:

Drawers 36×24G.

Content:

Edge partition set No. 951580: 1 × size 75
Slotted dividers No. 951530: 5 × size 75
Plain divider 6G No. 951761: 12 × size 75

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drawer front height / type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart