This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Suspension file insert 1

Article no.: 940660 1

Product details

Technical Data

Type of product Suspension file insert

Identification numbers & Classifications

Article number 940660 1

Description

Version:

Suspension file insert (as a pair) to complete drawers No. 940640940642 size 300.

Suitable for:

Drawer front height 300 mm.

Colour:

Anthracite grey RAL 7016 powder−coated.

Note:

2 suspension file inserts can be placed alongside each other in drawers No. 940640 size 300 for cabinet width 1000 mm.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart