Automatic centre punch with pin, overall length: 110mm

Article no.: 749400 110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1 654 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Shank ⌀ 10 mm
minimum impact force 47 N
maximum impact force 78 N
Material Special tool steel
Type of product Centre punches

Identification & Classification

Article number 749400 110
EAN / GTIN 4045197482181
Manufacturer number 749400 110
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy knurled shank with hardened, replaceable pin and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart