Groove width gauge 10 mm

Article no.: 484406 10
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 14,15 € /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Product details

Technical Data

Standard DIN EN ISO 1938-1
Nominal size 10 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Material hardened steel
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484406 10
EAN / GTIN 2050001063182

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauges up to ISO tolerance bands A − ZC in basic tolerance qualities 7 − 13. When ordering, please state the nominal size, tolerance band and required basic tolerance quality or tolerance class e.g. No. 484406 size 10M6.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Note:

Define the desired tolerance class. When ordering please state tolerance band (A − ZC) and basic tolerance quality (7 − 13), e.g. No. 484406 size 10M6. For groove width gauge with intermediate size and all nominal sizes with numeric tolerances, see No. 484409; 484411.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart