Groove width gauge 17 mm

Article no.: 484402 17
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €14.15 /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Product details

Technical Data

Standard DIN EN ISO 1938-1
Nominal size 17 mm
Fit P9
Tolerance zone P
Quality 9
Material hardened steel
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484402 17
EAN / GTIN 2050001937131

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauge with tolerance class P9.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart