{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 508L | |
| T-slot nominal size | 10 mm | |
| Thread | M8 | |
| Nut height | 12 mm | |
| Width a | 9.7 mm | |
| Width e | 15 mm | |
| Height k | 6 mm | |
| Length | 30 mm | |
| Type of product | T-nut |
| Article number | 375326 10/M8 | |
| EAN / GTIN | 4069515011747 | |
| Manufacturer number | 375326 10/M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |