BMT boring bar holder, BMT: 55-70

Article no.: 319888 55-70
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

BMT Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Z 62 mm
x 70 mm
l1 100 mm
da 40 mm
L1 64 mm
L2 64 mm
L3 18 mm
h1 85 mm
Type of product Steel toolholder

Identification & Classification

Article number 319888 55-70
EAN / GTIN 4069515001403
Manufacturer number 319888 55-70
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for efficient cooling systems such as GARANT eco, but also for other systems. Optimised outer contour.
For internal and external cooling.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Internal and external machining in CNC lathes with BMT tool turrets.
For internal machining with boring bar holder or indexable drills.

Suitable for:

CNC lathes with BMT tool turret.
  • ACCUWAY: UT-100: UT-200
  • ALEX-TECH: VT-27G; VT-30BL; VT-33BL
  • CHIAH CHYUN: ML-250
  • DN SOLUTIONS (formerly DOOSAN): LYNX 2600; LYNX 300; PUMA GT2100; PUMA GT2600; PUMA 2600; PUMA 2100 II; PUMA DNT 2100; PUMA DNT 2600; PUMA 1500; PUMA 2000; PUMA 2500; PUMA 230; PUMA 240; PUMA 280
  • GANESH: ASL-100
  • HARDINGE: T-51; T-65; T55
  • HWACHEON: CUTEX 160; CUTEX 180
  • LMW: LL20
  • MAZAK: QT-Ez 8; QT-Ez 10; QT-Ez 12
  • SMART: NL 2000
  • SMEC: PL 240; PL 250V; SL 1500; SL 2000
  • TAKAMAZ: XT-8
  • TAKISAWA TAIWAN: UX-2000
  • VICTOR: VTURN-A16YSCM; VTURN-A20YSCM; VTURN-A200; VTURN-NP20; VTURN-S20
  • YCM: NTC-1600; NTC-2000

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart