ER collet set, Collet size: ER25

Article no.: 309013 ER25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Collet size Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

sizes included 2 mm - 16 mm
Standard ISO 15488-B
Type of product Collet

Identification & Classification

Article number 309013 ER25
EAN / GTIN 2050001766779
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart