• The item cannot be ordered due to missing prices.

ER collet with seal, ER25, Nominal clamping ⌀ d: 5/16mm

Article no.: 308959 5/16

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 429 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification & Classification

Article number 308959 5/16
EAN / GTIN 4062406104245
Manufacturer number 308959 5/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart