Subland drill HSS 90° M5

Article no.: 117180 M5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
200 pieces in stock
  • Tool material: HSS
  • Standard: DIN 8374
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Product details

Technical Data

for screws M5
Coating vaporised
Tool material HSS
Standard DIN 8374
Tolerance nominal ⌀ h9
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step with chamfer h9 5.3 mm
⌀ D2 2nd step with chamfer h8 10 mm
Step height L1 1st step 13 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117180 M5
EAN / GTIN 4045197036087

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means it can be reground many times.

Application:

For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, fine version.
For countersunk screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965 and 966).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for screws Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart