{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 75 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | Basic master cabinet, complete | |
Series | Tool24 Smartline | |
Storage area | 4 m2 | |
Height | 1,390 mm | |
Width | 717 mm | |
Depth | 750 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 11 | |
Division within a drawer | 36×36 units | |
Weight | 249 kg | |
Type of product | Tool issuing system |
Article number | 979099 S11M |