{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Wooden slatting | |
Slat length | 150 cm | |
Slat width | 80 cm | |
Weight | 20 kg | |
Type of product | Wooden slatting |
Article number | 964870 150 | |
Manufacturer number | 52100_BRUSH |