{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of lock | Cylinder lock | |
Locking type | Cylinder lock | |
Lock numbers individually interchangeable | yes | |
Number of cylinder locks | 5 | |
Pin ⌀ | 2 mm | |
for workstations and storage solutions from build year | 07 / 2000 | |
Cylindrical shape | Oval cylinder | |
Material of pin retainer | Brass | |
Material of wrench | Nickel silver | |
Surface quality | matt nickel-plated | |
Application range | HO locking system | |
Number of keys | 2 | |
Hierarchical levels | 1 | |
Issue of a security card for use as proof of legitimacy | yes | |
Grand master key available | yes | |
Group keys available | no | |
Master group keys available | no | |
maximum number of locks | 300 | |
Reordering only with the security card | yes | |
Fill in the locking system planning sheet | yes | |
Type of product | Lock barrel |
Article number | 960022 1/300 | |
EAN / GTIN | 2050000990939 |