Shadowboard cabinet with Viewing window swing doors, Height: 2000/SBmm

Article no.: 944163 2000/SB
plus VAT at the current rate Prices plus delivery costs
2000/SB
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 1,845 mm
Number of shelves 5
Cabinet fronts Viewing window swing door
Weight 105 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944163 2000/SB
EAN / GTIN 4062406073497
Manufacturer number 944163 2000/SB

Description

Version:

Equipped shadowboard cabinet in 40×20G.
Mountings for shelves at 25 mm intervals. Can be locked by 2-component Haptoprene slide handle with a cylinder lock. Comprises 5 galvanised storage shelves with painted guide rails.

Suitable for:

Shadowboards No. 928220 size 115, 176, 200, 250. On the guide rails a stop pin can be bent round for various different shadowboard depths.

Supplied with:

Cabinet with storage shelves.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart