{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 | |
Height adjustment interval | 25 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 750 mm | |
Width | 1,500 mm | |
Depth | 500 mm | |
Width in G | 60 | |
Depth in G | 20 | |
Usable height | 595 mm | |
Version | for individual configuration | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window sliding door | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Handle positioning | top | |
Weight | 68 kg | |
Type of product | Cabinet with shelves |
Article number | 940887 750 | |
EAN / GTIN | 4062406071219 | |
Manufacturer number | 940887 750 |