This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ultrasonic power cleaner T1 T1

Article no.: 082930 T1

Product details

Technical Data

Fill capacity liquid 2.5 l
Type of cleaning agent Steel and precious metal cleaner
Mixing ratio 3 – 8 %
Processing time 3 min - 5 min
Storage temperature -5 °C - 30 °C
Type of product Ultrasonic power cleaner

Identification numbers & Classifications

Article number 082930 T1

Description

Version:

High-yield water-based cleaning concentrate (exception: T3 supplied in powdered form); specially developed for use in ultrasonic cleaning baths; biologically degradable.
The high-yielding concentrates extend the working life of the devices, last a long time, and are biologically degradable. The power cleaners have been specially developed for ultrasonic baths (foaming characteristics etc.) and are therefore particularly effective for all conventional ultrasonic cleaning baths operating at frequencies in the range 25 to 130 kHz. In conjunction with the cavitation forces created by the ultrasonic vibration the power cleaner releases the dirt gently but effectively whilst treating the components gently. Other cleaning agents which have not been developed specially for ultrasonic baths may under certain circumstances promote corrosion or removal of material. Halogen ions are an example of aggressive corrosion promoters which greatly reduce the working life. Chlorides and fluorides in acid media are the most aggressive in this respect.

Application:

For ultrasonic cleaning baths (such as No. 082922; 082923; 082924; 082925).

Note:

Other special cleaners and other container sizes available on request. 25-litre drums are available in the online shop.
Unavailable in some countries.
Storage only in closed original containers at temperatures between -5 °C and 30 °C.
Protect against heat and direct sunlight.
Do not store together with acids.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Capacity l/kg Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart