Straight die grinder Cordless M18FDGRB

Article no.: 077280 M18FDGRB
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FDGRB
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Speed range 27,000 min-1
maximum disc ⌀ 50 mm
maximum collet ⌀ 6 mm - 8 mm
Weight including rechargeable battery 2 kg
Weight 2 kg
Power supply Mains operated
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077280 M18FDGRB
EAN / GTIN 4058546412395

Description

Version:

Powerful 18 V / 5.0 Ah cordless straight grinder with brushless POWERSTATE™ motor.
  • REDLINK PLUS™ electronics with digital overload protection, for more power.
  • REDLITHIUM-ION™ rechargeable battery with single cell monitoring.
  • Universal holder for all standard 6 and 8 mm accessories.
  • Very slim design for increased user comfort.
  • Interchangeable dust grilles protect the motor and increase its service life.
  • Spindle neck with rubber pad for extra user comfort.
  • Safeguard against accidental restart.

Supplied with:

Supplied with charger, 6 mm collet, 8 mm collet, open ended spanners AF 15 / AF 17, 2× dust-protection grilles, HD box.

Note:

For matching spare batteries and accessories see No. 073811ff.
See No. 540200 ff for suitable burrs.
See No. 550600 ff for suitable grinding points.
See No. 551850 ff for suitable polishing points.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart