{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | AEG type AS 18 V | |
Manufacturer's designation | BEWS18-125BLPX | |
Battery voltage | 18 V | |
maximum speed | 11,000 min-1 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 22 mm | |
Weight | 2.3 kg | |
Overload protection | yes | |
Dead man's circuit | yes | |
Soft start | no | |
Restart block | yes | |
Kick-back stop | no | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077125 BEWS18BLPX | |
EAN / GTIN | 4058546223649 |