This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety coupling with external thread, aluminium 1/4 in

Article no.: 080152 1/4

Product details

Technical Data

Connection external thread 1/4 in
Operation Push button

Identification numbers & Classifications

Article number 080152 1/4
Manufacturer number 120964

Description

Version:

Safety coupling with press button nominal value 7.4. Pushing the button releases the pent-up pressure - the coupling can then be disconnected without triggering a whiplash effect.

Standard:

The safety version satisfies the ISO standard DIN EN ISO 4414.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart