{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | OXFORD | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 255 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | L | |
Type of product | Soft shell jacket |
Article number | 090684 L | |
Manufacturer number | 71290_990-L |