{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | Flexible nose clip | |
Set contents | 330 | |
Manufacturer's designation | 9322+ | |
Valve | yes | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 330 | |
Type of product | Particle filter mask FFP2 |
Article number | 097107 P2V_BULK | |
Manufacturer number | 7000088730 |