Pair of gloves Tegera® 9125

Article no.: 094398
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 30,76 €
  • from 6
    from 25,63 €
on request
Deliverable
108 pieces in stock
  • Glove characteristics: Hook & loop fastener

Description

Version:

Tegera® 9125. Glove made of water-repellent synthetic leather (Microthan®) with padded palm. Textured surface for better grip on dry and wet surfaces. With reflective strip on the back of the hand for increased visibility. Short model with reinforced index finger.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Particularly closely cut. Equivalent to one size smaller.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart