{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Silicone-free; DMF-free; Foodstuffs certified; Suitable for allergy sufferers | |
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42C | |
Backing material | INTERCEPT™ | |
Coating | Nitril | |
Material | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | Blue / grey | |
Glove size | 9 | |
Weight | 21.44 g | |
Length | 210 mm | |
Application | reusable | |
silicone-free | yes | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094569 9 | |
Manufacturer number | 11-561-9 |