{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb | |
Knitted technology | 13G | |
Clothing standard | Oeko-Tex Standard 100 | |
Manufacturer's designation | CoreShield 25-0513B | |
EN 388 | 4X42E | |
Backing material | HPPE-stainless steel | |
Coating | Nitrile micro-foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black | |
Weight | 55-82 g | |
Length | 220 mm - 270 mm | |
Application | reusable | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094523 10 | |
Manufacturer number | 25-0513B/10XL |