{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
Manufacturer's designation | CoreShield 22-7518B | |
EN 388 | 4X31B | |
Backing material | HPPE | |
Coating | Nitrile micro-foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / black | |
Weight | 35-55 g | |
Length | 220 mm - 270 mm | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094520 11 | |
Manufacturer number | 22-7518B-11 |