Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Item no.: 134670

      Machine taps extra long HSS-E-PM 6H vaporised

      Brand: GARANT
      Flank angle 60
      Taper lead form C
      Application for type of drilling up to 3×D for blind holes
      Helix angle 40
      Thread standard DIN 13
      Type of threading tool Machine tap for dynamic machining
      Cutting direction right-hand
      No price available

      Machine taps extra long HSS-E-PM 6H vaporised

      In stock

      Description

      Version:

      With extra long shank.
      All sizes: Shank to DIN 376 (= shank ⌀ relieved), means it is highly suitable for use at great depths as a universal tap.

      Advantage:

      Designed for tapping threads where access is difficult.

      Technical Data

      Application for type of drilling
      up to 3×D for blind holes 
      Cutting direction
      right-hand 
      Coating
      vaporised 
      Helix angle
      40 degrees
      Skaft
      Plain shank with h9 
      Flank angle
      60 degrees
      Thread standard
      DIN 13 
      Colour ring
      green 
      Type of threading tool
      Machine tap for dynamic machining 
      Through-coolant
      no 

      Application Table

      Aluminium (short chipping)
      N
      15
      Steel < 500 N/mm²
      P
      18
      Steel < 750 N/mm²
      P
      18
      Steel < 900 N/mm²
      P
      18
      Steel < 1100 N/mm²
      P
      9
      INOX < 900 N/mm²
      M
      8
      CuZn
      N
      16
      Uni
       
      Oil
       
      wet maximum