Solid carbide corner rounding cutter HPC TiAlN

Article no.: 208021
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
188 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.01
  • Direction of infeed: horizontal

Description

Version:

Straight fluted, without profile distortion.
Tolerance: r = ±0.01 mm.

Application:

For rounding and deburring edges.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Radius r (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart