Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Item no.: 164355

      Solid carbide reamers HPC through hole Diamond

      Brand: GARANT
      Application for type of drilling for through holes
      Type W
      Tool material Solid carbide
      Skaft DIN 6535 HA with h6
      Norm Manufacturer’s standard
      Machining strategy HPC
      Through-coolant yes, with 25 bar
      No price available

      Solid carbide reamers HPC through hole Diamond

      Subsequent delivery

      Description

      Version:

      With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
      Version
      suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
      Reamers finish ground to match your specifications.
      With short flutes and left-hand helix.

      Application:

      For HPC/HSM reaming of through holes.

      Technical Data

      Skaft
      DIN 6535 HA with h6 
      Application for type of drilling
      for through holes 
      Type
      Colour ring
      black 
      Norm
      Manufacturer’s standard 
      Coating
      Diamond 
      Tool material
      Solid carbide 
      Through-coolant
      yes, with 25 bar 

      Application Table

      PMMA acrylic
      N
      40
      PE-HD
      N
      40
      PA 66
      N
      40
      PEEK
      N
      50
      PF 31
      N
      30
      PVDF GF20
      N
      60
      POM GF25
      N
      55
      PA 66 GF30
      N
      60
      PEEK GF30
      N
      100
      PTFE CF25
      N
      100
      PEEK CF30
      N
      90
      GRP, CRP
      N
      100
      Graphite
      N
      100
      Hybrids
       
      MMC
       
      wet maximum
       
      wet minimum
       
      Air