Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Item no.: 182220

      Roughing shell end mill NR TiN

      Brand: GARANT
      Tolerance nominal ⌀ js16
      Direction of infeed horizontal and oblique
      Milling profile NR
      Tool material HSS Co 5
      Norm DIN 1880 T1
      Helix angle 27
      Shell end mill arbor With drive keyway
      No price available

      Roughing shell end mill NR TiN

      In stock

      Description

      Version:

      Relief ground profile.
      Roughing end mill with round knuckle profile.

      Note:

      fz for ap = 0.2×D.

      Technical Data

      Tolerance nominal ⌀
      js16 
      Colour ring
      without 
      Milling profile
      NR 
      Direction of infeed
      horizontal and oblique 
      Norm
      DIN 1880 T1 
      Helix angle
      27 degrees
      Corner chamfer angle
      90 degrees
      Coating
      TiN 
      Tool material
      HSS Co 5 
      Shell end mill arbor
      With drive keyway 
      Approach angle
      90 degrees
      Through-coolant
      no 

      Application Table

      Steel < 750 N/mm²
      P
      68
      Steel < 900 N/mm²
      P
      55
      Steel < 1100 N/mm²
      P
      55
      INOX < 900 N/mm²
      M
      35
      INOX > 900 N/mm²
      M
      25
      CuZn
      N
      60
      Uni
       
      wet maximum