Parting off tool right-hand similar to DIN 4961, HSS E, Shank height: 12mm

Article no.: 297000 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS E
Overall length 110 mm
Shank height h 12 mm
Shank width b 8 mm
Blade width 3 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297000 12
EAN / GTIN 4045197190338
Manufacturer number 297000 12

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart