• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 274046

Medium-Plus blade carrier for face grooving left-hand

Brand: GARANT

All product information:

on request
In stock
7 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€231.15
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

For grooving inserts No. 275021 – 275048. D2 = 999 in the size designation corresponds to theoretically infinite.

Application:

In conjunction with toolholder No. 274002.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 1 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Technical Data

Application type
left-hand
Groove width w
4 mm
Type of product
Cutting head

Share this product

or copy this link

To shopping cart