Article no.: 274084

Heavy-Duty-Plus blade carrier for face grooving right-hand

Brand: GARANT

All product information:

on request
In stock
10 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€580.75
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

For grooving inserts No. 275021 – 275048.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 2 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.
D2 = 999 in the size designation corresponds to theoretically infinite.

Technical Data

Application type
right-hand
Groove width w
8 mm
Type of product
Cutting head

Share this product

or copy this link

To shopping cart