{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260219 HBT020 | |
EAN / GTIN | 4062406257033 | |
Manufacturer number | 260219 HBT020 |
This article |
Recommendations |
||
---|---|---|---|
CCMT 120404, Grade: HBT020
on request
In stock
912 pieces in stock
8,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
836 pieces in stock
from
1
Pieces
14,28 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
657 pieces in stock
from
1
Pieces
15,80 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,17 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CCMT 120404 | CCMT 120404 | CCMT 120404 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HBT020 | HB7020 | HB7020 |
Chip breaker | PM | SM | WSM |
Main application | P | P | P |