{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260211 HBT020 | |
EAN / GTIN | 4062406256999 | |
Manufacturer number | 260211 HBT020 |
This article |
Recommendations |
||
---|---|---|---|
CCMT 09T304, Grade: HBT020
on request
In stock
1 672 pieces in stock
7,42 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 031 pieces in stock
from
1
Pieces
11,45 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
791 pieces in stock
from
1
Pieces
12,90 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
10,75 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.2 mm - 4 mm | 0.4 mm - 2 mm |
Grade | HBT020 | HB7020 | HB7020 |
Chip breaker | PM | SM | WSM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |