This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Micrometer with dial comparator 0-25 mm

Article no.: 422501 0-25
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Measuring range dial comparator ±0.07 mm
Graduation of the micrometer 0.01 mm
Graduation of the precision dial comparator 0.001 mm
Micrometer barrel graduations 1/50 mm
Clearance depth of micrometer frame 15 mm
Measurement technology analogue
Packaging sturdy box
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 422501 0-25

Description

Version:

Measuring spindle through hardened and ground.
With precision lapped carbide tipped anvils.
Spindle and anvil of stainless steel.
One piece frame and spindle guide.
Button for retracting the measurement anvil for repetitive measurements.
With adjustment screw for zeroing.
Tolerance pointers for good/ reject measurements.
With hand temperature protection. Lever for spindle clamping.

Version - image:

Deviation read-off in 1/1000 mm.
Push button for anvil retraction.

Accuracy:

Dial comparator 1 µm − micrometer 2 µm.

Supplied with:

Adjustment wrench.

Note:

Measuring faces of CBN on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart