This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET REAMAX® TS reaming head H7 Carbide ASG3000 20 mm

Article no.: 239822 20
  • Hole tolerance: H7
  • Application for type of drilling: for blind hole and through hole
  • Through-coolant: yes

Product details

Technical Data

Nominal ⌀ D 20 mm
Coating DGB-P
Hole tolerance H7
Application for type of drilling for blind hole and through hole
Through-coolant yes
for holders No. 239880 − 239940 20 − 21.99
Cutter length l1 6 mm
Head length l 20 mm
Number of cutting edges Z 6
Feed f in steel < 750 N/mm2 0.8 mm/rev.
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239822 20
Manufacturer number 75J.65.20H7N

Application Table

Steel < 55 HRC
H
40
GGG
K
180
wet maximum
 

Description

Version:

Reaming heads finish ground for fit H7.
Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
In geometry ASG3000 with lead angle 45° and additional chip flute for positive chip clearance along the cutting edge. For blind and through holes.

Note:

  • Other sizes available on request on short lead times.
  • See No. 239880239940 for suitable holders.
  • Application data apply to through holes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart